Motion
SPB20-L4L
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Non-Adjustable, 1.2500 in Shaft Diameter, 4.000 in Overall Length
Mi Item #05054519
MFR #SPB20-L4L
Price$804.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Non-Adjustable, 1.2500 in Shaft Diameter, 4.000 in Overall Length
Mi Item #05054519
MFR #SPB20-L4L

Mfr description
SPB-20-L4L PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$804.16/each

Specifications

Dimensions

  • Center Shaft Height
    1.500 in
  • Overall Height
    2.810 in
  • Overall Length
    4.000 in
  • Overall Width
    3.6300 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1500 lbf
  • Housing Type
    Closed Non-Adjustable
  • Lubrication
    Lube for Life
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486583417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)