Motion
VF3240K-5TZ1-03

SMC CORP OF AMERICA
VF3240K-5TZ1-03

VALVE, PILOT, BASE MOUNTED
MI ITEM #05054541
MFR #VF3240K-5TZ1-03
Price$149.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3240K-5TZ1-03

VALVE, PILOT, BASE MOUNTED
MI ITEM #05054541
MFR #VF3240K-5TZ1-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.02/each

Specifications

Dimensions

  • Overall Height
    117.2 mm
  • Overall Length
    178.4 mm
  • Overall Width
    42 mm
  • Port Sizes
    3/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.62 (A/B to EA/EB) Cv, 0.76 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 144 °F
  • Piping Type
    Body Ported
  • Response Time
    12 ms
  • Seal Material
    Nitrile
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    1.75 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.6 (A/B to EA/EB) dm³/(s.bar), 3.1 (P to A/B) dm³/(s.bar)
  • Standards Met
    EN 175301-803, JIS B 8375-1981
  • Valve Function
    Spool

Overview

Mfr description
VF3240K-5TZ1-03 SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text