Motion
C09740
Aircraft / Extra Long Drill Bit - 3/16 in, High Speed Steel, 228.6 mm Flute, 118 ° Point, 304.8 mm OAL
MI ITEM #05054593
MFR #C09740
List Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 3/16 in, High Speed Steel, 228.6 mm Flute, 118 ° Point, 304.8 mm OAL
MI ITEM #05054593
MFR #C09740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.75/each for your price

Overview

Mfr description
C09740 STYLE 950E 3/16 9.0"FLUTE 12"LONG

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Notched
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    3/16 in
  • Series
    950E
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text