Motion
C13154
Aircraft / Extra Long Drill Bit - #32, High Speed Steel, 41.28 mm Flute, 135 ° Point, 6 in OAL
MI ITEM #05054594
MFR #C13154
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - #32, High Speed Steel, 41.28 mm Flute, 135 ° Point, 6 in OAL
MI ITEM #05054594
MFR #C13154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.21/each

Specifications

Dimensions

  • Drill Bit Size  
    #32
  • Flute Length  
    41.28 mm
  • Helix Angle
    30 °
  • Overall Length  
    6 in
  • Shank Diameter
    2.95 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    3957-6
  • Shank Type  
    Plain Round
  • Specification
    NAS 907A
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral

Overview

Mfr description
C13154NAS907 .1160DIA 1 5/8"X6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought