Motion
DEWCHAT1-82

DRILL AMERICA
DEWCHAT1-82

Countersink - 82 ° Angle, 6 Flutes, 1 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05054597
MFR #DEWCHAT1-82
List Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DEWCHAT1-82

Countersink - 82 ° Angle, 6 Flutes, 1 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05054597
MFR #DEWCHAT1-82

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.74/each for your price

Overview

Mfr description
DEWCHAT1-82 CS 1" 6F 82 HSS

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    1 in
  • Number Of Flutes
    6
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    2-3/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    DEWCHAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text