Motion
3020 X 80MM-KW  STL BUSHING

DODGE
3020 X 80MM-KW STL BUSHING

Taper Lock Bushing - 3020 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Sintered Steel Material
MI ITEM #05054783
MFR #3020 X 80MM-KW STL BUSHING
Price$415.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 80MM-KW STL BUSHING

Taper Lock Bushing - 3020 Series, 80 mm Bore, 22 x 5.4 mm Keyway, Sintered Steel Material
MI ITEM #05054783
MFR #3020 X 80MM-KW STL BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$415.72/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4 in
  • Bore Diameter  
    80 mm
  • Bushing Size
    3020
  • Keyway Size
    22 x 5.4 mm
  • Length Through Bore  
    2 in
  • Max Hub Outside Diameter
    5.63 (Steel) in, 6-1/4 (Class 30 Gray Iron) in
  • Outside Diameter  
    4-1/4 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    6.87 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    800 in
  • Torque Capacity
    24000 in
  • UPC_NO
    782476254162
  • Wrench Torque
    800 in/lb

Overview

Mfr description
117721 3020 X 80MM BUSH (22X5.4MM KWY)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text