Motion
D/ARSD35/64

DRILL AMERICA
D/ARSD35/64

Reduced Shank Drill Bit - 35/64 in, High Speed Steel Material, 35/64 in Shank Dia., 6 in OAL
MI ITEM #05054795
MFR #D/ARSD35/64
Your Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/ARSD35/64

Reduced Shank Drill Bit - 35/64 in, High Speed Steel Material, 35/64 in Shank Dia., 6 in OAL
MI ITEM #05054795
MFR #D/ARSD35/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.16/each(List $24.34)

Overview

Mfr description
D/ARSD35/64 BIT DRILL 35/64 W/1/2 SHANK

Specifications

  • Drill Bit Size
    35/64 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Shank Diameter
    35/64 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Conventional
  • Double Margin
    No
  • Series
    D/ARSD
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text