Motion
340731
Oil Seal - Solid, 1.000 in Shaft Dia., 31.750 in OD, 0.125 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #05054825
MFR #340731
List Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.000 in Shaft Dia., 31.750 in OD, 0.125 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #05054825
MFR #340731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.27/each for your price

Overview

Mfr description
340731 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.000 in
  • Outside Diameter
    31.750 in
  • Overall Width
    0.125 in
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893754284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text