Motion
411N15G0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 24 mm High, 34 mm Wide, 40.60 mm Long, Load Capacity: 4600 N
MI ITEM #05054831
MFR #411N15G0
Price$171.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Short Block, 24 mm High, 34 mm Wide, 40.60 mm Long, Load Capacity: 4600 N
MI ITEM #05054831
MFR #411N15G0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.54/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    40.60 mm
  • Overall Width
    34 mm
  • Weight
    0.22 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow Short Block
  • Dynamic Load Capacity
    3650 N, 821 lbf
  • Included Accessories
    Standard double lip end seals, Longitudinal seals
  • Load Capacity
    4600 N
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Resistance Features
    Contamination Proof
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    9800 N, 2203 lbf

Overview

Mfr description
411N15G0 RUNNER BLOCK 400 SERIES SH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought