Motion
421N15A+1490 Y=25

THOMSON (ALTRA)
421N15A+1490 Y=25

Linear Guide Standard Ball Profile Rail - Series: 400, 15 mm Rail, Standard
MI ITEM #05054834
MFR #421N15A+1490 Y=25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
421N15A+1490 Y=25

Linear Guide Standard Ball Profile Rail - Series: 400, 15 mm Rail, Standard
MI ITEM #05054834
MFR #421N15A+1490 Y=25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    15 mm

Details

  • Accuracy Class
    Normal Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    400

Overview

Mfr description
421N15A+1490.0Y=25.0 400 SERIES RAI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought