Motion
6215-2Z/VA208

SKF
6215-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05054878
MFR #6215-2Z/VA208
Your Price$544.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6215-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05054878
MFR #6215-2Z/VA208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$544.61/each(List $634.13)

Overview

Mfr description
6215-2Z/VA208 BEARING
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -40 to 212 °F °F
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 1
  • Finish Coating
    Phosphate
  • Bearing Material
    Bearing steel
  • Cage Material
    Graphite
  • Inner Ring Width
    25 mm
  • Element Material
    Bearing steel with phosphate coating
  • Fillet Radius
    1.5 mm
  • Max Rpm
    40 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    15489 lbf
  • Radial Static Load Capacity
    11016 lbf
  • Manufacturer Catalog Number
    6215-2Z/VA208
  • Manufacturer Upc Number
    7316570716276
  • UPC_NO
    7316570716276
  • Weight
    2.75 lbs
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Description
    6215-2Z/VA208 BEARING
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6215-2Z/VA208 is a 75 mm bore radial/deep groove ball bearing with 130 mm OD, 25 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text