Motion
7211 BEGBY

SKF
7211 BEGBY

55 mm Bore, 100 mm OD, 21 mm Width, Open, 40 ° Contact Angle
Mi Item #05054882
MFR #7211 BEGBY
Price$229.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7211 BEGBY

55 mm Bore, 100 mm OD, 21 mm Width, Open, 40 ° Contact Angle
Mi Item #05054882
MFR #7211 BEGBY

Mfr description
7211 BECBJ BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.60/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    21 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.388 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    7211 BECBJ BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Moderate preload
  • Manufacturer Upc Number
    7316576649974
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571062419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)