Motion
DSV602DX24IN

LIFT-ALL
DSV602DX24IN

2" X 24" 850 LB VERTICAL DRUM HANDLING SLING
MI ITEM #05055003
MFR #DSV602DX24IN
Price$91.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DSV602DX24IN

2" X 24" 850 LB VERTICAL DRUM HANDLING SLING
MI ITEM #05055003
MFR #DSV602DX24IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.45/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Web Width  
    2 in
  • Weight
    4.603 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886274634
  • Material
    POLYESTER
  • Nominal Break Strength
    850 lbs
  • Product Class
    3Q
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    850 lbs
  • UPC_NO
    697886274634
  • Vertical Capacity 90
    850 lbs
  • Warranty
    Warranty

Overview

Mfr description
DSV602DX24 2"X24" 850# VERT. DRUM S
  • A wear pad sewn on one side of the lifting strap helps to avoid cutting of the sling.
  • Ratchet tightens securely.
  • Free end of ratchet strap sewn to stay properly threaded.
  • Vertical legs sewn to belly band to maintain proper position.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought