Motion
EN150X6

LIFT-ALL
EN150X6

RED ENDLESS 6' TUFLEX POLY ROUNDSLING
Mi Item #05055016
MFR #EN150X6
Price$83.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN150X6

RED ENDLESS 6' TUFLEX POLY ROUNDSLING
Mi Item #05055016
MFR #EN150X6

Mfr description
EN150X6 ROUNDSLING TUFLEX RED 6FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.52/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Sling Vertical Basket Weight Cap
    26400 lb
  • Web Width
    2-1/4 in
  • Weight
    4.8 lbs

Details

  • Basket Capacity
    26,400 lb. (hitch)
  • Basket Capacity 90
    26400 lbs
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886163921
  • Material
    POLYESTER
  • Nominal Break Strength
    13200 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Choker Weight Capacity
    10600 lb
  • Sling Color
    Red
  • Sling Type
    Endless - Type 5
  • Sling Vertical Weight Capacity
    13200 lb
  • Standards Met
    ASME B30.9, OSHA
  • Temperature Range
    -50 to 200 °F
  • UPC_NO
    697886163921
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)