Motion
PLR276
Mi Item #05055067
MFR #PLR276
Price$618.84/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05055067
MFR #PLR276

Mfr description
PLR276 BUILD-A-BERM BARRIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.84/bx

Specifications

Dimensions

  • Dimensions
    9" x 5 ft x 6"
  • Height
    6 in
  • Length
    5 ft
  • Width
    9 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Core Material
    Closed Cell Polyethylene Foam
  • Material
    Vinyl Cloth
  • Maximum Temperature
    +160 °F
  • Minimum Temperature
    -22 °F
  • Package Quantity
    2
  • Shape
    Triangular
  • Style
    Curb
  • Surface Compatibility
    Smooth
  • Temperature Range
    -22 to +160 °F
  • Type
    Walk-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)