Motion
PLR277
MI ITEM #05055068
MFR #PLR277
Price$369.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05055068
MFR #PLR277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$369.54/bx

Specifications

Dimensions

  • Dimensions
    9 x 10-1/2 x 6 in
  • Height
    6 in
  • Length
    10-1/2 in
  • Width
    9 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    Yellow
  • Core Material
    Closed Cell Polyethylene Foam
  • Material
    Vinyl Cloth
  • Maximum Temperature
    +160 °F
  • Minimum Temperature
    -22 °F
  • Package Quantity
    2
  • Style
    Corner
  • Surface Compatibility
    Smooth
  • Temperature Range
    -22 to +160 °F
  • Type
    Walk-On

Overview

Mfr description
PLR277 BUILD-A-BERM CORNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought