Overview
Mfr description
SAVI-27 COLLAR REMOVAL SOCKET 3/16
Specifications
- Drive Size1/4 in
- Measurement SystemImperial
- Socket Size3/16 in
- MaterialSteel
- Socket Points6 PT
- Finish CoatingGold Oxide
- Shaft StyleStandard Straight
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data