Motion
SAVI-33
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Corrosion-Resistant Finish
MI ITEM #05055179
MFR #SAVI-33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type, Corrosion-Resistant Finish
MI ITEM #05055179
MFR #SAVI-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAVI-33 COLLAR REMOVAL SOCKET 1/4

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Material
    Steel
  • Socket Points
    6 PT
  • Overall Length
    2.0000 in
  • Finish Coating
    Corrosion-Resistant
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text