Motion
SAVI-43
Impact Socket - 3/8 in Drive, Corrosion-Resistant, Imperial
MI ITEM #05055182
MFR #SAVI-43
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Drive, Corrosion-Resistant, Imperial
MI ITEM #05055182
MFR #SAVI-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAVI-43 COLLAR REMOVAL SOCKET 5/16

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Material
    Steel
  • Finish Coating
    Corrosion-Resistant
  • Shaft Style
    Standard Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text