Motion
SL-1

OLFA
SL-1

OLFA 18mm SL-1 Slide Lock Utility Knife
MI ITEM #05055194
MFR #SL-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SL-1

OLFA 18mm SL-1 Slide Lock Utility Knife
MI ITEM #05055194
MFR #SL-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL-1 9038 SLIDE LOCK UTILITY KNIFE

Specifications

  • Material
    Carbon Steel
  • Finish Coating
    None
  • Number Of Blades
    6
  • Snap Blade
    Not Snap Blade
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Length
    0.75 in
  • Width
    3.13 in
  • UPC_NO
    091511200126
  • Harmonization Code
    8211.93.0060
  • Weight
    0.1 lbs
  • Country of Origin
    JP
  • Type
    Basic Slide-Lock Utility Knife
  • Additional Details
    Unparalleled Sharpness and Superior Edge Retention

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text