Motion
RTY-2/G

OLFA
RTY-2/G

OLFA 45mm RTY-2/G Straight Handle Rotary Cutter
MI ITEM #05055196
MFR #RTY-2/G
Your Price$25.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
RTY-2/G

OLFA 45mm RTY-2/G Straight Handle Rotary Cutter
MI ITEM #05055196
MFR #RTY-2/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.45/each(List $29.27)

Overview

Mfr description
RTY-2/G 9651 45MM STRAIGHT HANDLE ROTARY

Specifications

  • Variable Or Single Speed
    Single Speed
  • Rotary Tool Type
    Cutting Tool
  • Material
    Tungsten Carbide Tool Steel
  • UPC_NO
    091511300185
  • Weight
    0.15 lbs
  • Width
    4.5 in
  • Length
    0.75 in
  • Height
    8.58 in
  • Harmonization Code
    8205.51.3060
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text