1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
CMP-2
OLFA CMP-2 Heavy-Duty Circle Cutter
MI ITEM #
05055199
MFR #
CMP-2
Price
$69.49
/each
Qty
Add to Cart
Previous Page
Home
OLFA CMP-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
CMP-2
OLFA CMP-2 Heavy-Duty Circle Cutter
MI ITEM #
05055199
MFR #
CMP-2
Mfr description
CMP-2 9902 HEAVY-DUTY CIRCLE CUTTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$69
.49
/each
Add to Cart
Specifications
Dimensions
Height
9.5 in
Length
2 in
Weight
0.45 lbs
Width
4.63 in
Details
Coating
No
Color
Yellow
Country of Origin
JP
Harmonization Code
8211.93.0060
Knife Style
Circle Cutter
Snap Blade
No
UPC_NO
091511400151
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items