Motion
CTN-1

OLFA
CTN-1

OLFA CTN-1 Snap-Off Carton Cutter
Mi Item #05055200
MFR #CTN-1
Price$5.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
CTN-1

OLFA CTN-1 Snap-Off Carton Cutter
Mi Item #05055200
MFR #CTN-1

Mfr description
CTN-1 9985 SNAP-OFF CARTON CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.61/each

Specifications

Dimensions

  • Height
    6.38 in
  • Length
    0.25 in
  • Weight
    0.05 lbs
  • Width
    2.5 in

Details

  • Coating
    No
  • Color
    White
  • Country of Origin
    JP
  • Harmonization Code
    8211.93.0060
  • Knife Style
    Carton Cutter
  • Snap Blade
    No
  • UPC_NO
    091511400397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)