Motion
RB45-1

OLFA
RB45-1

OLFA 45mm RB45-1 Tungsten Steel Rotary Blade, 1pk
MI ITEM #05055206
MFR #RB45-1
Your Price$12.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
RB45-1

OLFA 45mm RB45-1 Tungsten Steel Rotary Blade, 1pk
MI ITEM #05055206
MFR #RB45-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.27/pk(List $14.12)

Overview

Mfr description
RB45-1 9452 45MM TUNGSTEN TOOL STEEL

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    None
  • Number Of Blades
    1
  • Snap Blade
    Not Snap Blade
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Length
    0.63 in
  • Width
    2.5 in
  • UPC_NO
    091511500424
  • Harmonization Code
    8211.94.5000
  • Weight
    0.05 lbs
  • Country of Origin
    JP
  • Additional Details
    Quick Change Rotary Cutter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text