Motion
RB60-5

OLFA
RB60-5

OLFA 60mm RB60-5 Tungsten Steel Rotary Blade, 5pk
Mi Item #05055210
MFR #RB60-5
Price$115.66/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
RB60-5

OLFA 60mm RB60-5 Tungsten Steel Rotary Blade, 5pk
Mi Item #05055210
MFR #RB60-5

Mfr description
RB60-5 9458 60MM TUNGSTEN TOOL STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.66/pk

Specifications

Dimensions

  • Length
    0.5 in
  • Weight
    0.15 lbs
  • Width
    3.25 in

Details

  • Additional Details
    Quick Change Rotary Cutter
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Tungsten Steel Rotary Blade
  • UPC_NO
    091511500813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)