Motion
180

OLFA
180

OLFA 9mm 180 Metal Precision Knife
MI ITEM #05055211
MFR #180
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
180

OLFA 9mm 180 Metal Precision Knife
MI ITEM #05055211
MFR #180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.13/each

Specifications

Dimensions

  • Length
    0.5 in
  • Weight
    0.05 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Easy Tool-free blade change
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Carbon Steel
  • Number Of Blades
    6
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Metal Precision Utility Knife
  • UPC_NO
    091511600018

Overview

Mfr description
180 5001 MULTI-PURPOSE METAL HANDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought