Motion
SVR-1

OLFA
SVR-1

OLFA 9mm SVR-1 Stainless Steel Slide Knife
MI ITEM #05055212
MFR #SVR-1
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SVR-1

OLFA 9mm SVR-1 Stainless Steel Slide Knife
MI ITEM #05055212
MFR #SVR-1

Mfr description
SVR-1 5018 STAINLESS STEEL SLIDE LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Dimensions

  • Length
    0.63 in
  • Weight
    0.05 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Easy Tool-free blade change
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Stainless Steel
  • Number Of Blades
    6
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Stainless Steel Slide-Lock Knife
  • UPC_NO
    091511600032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)