Motion
L-1

OLFA
L-1

OLFA 18mm L-1 Ratchet Lock Utility Knife
Mi Item #05055213
MFR #L-1
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
L-1

OLFA 18mm L-1 Ratchet Lock Utility Knife
Mi Item #05055213
MFR #L-1

Mfr description
L-1 5003 RATCHET LOCK UTILITY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.2 lbs
  • Width
    3.63 in

Details

  • Additional Details
    Easy Tool-free blade Change
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Stainless Steel
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Ratchet Lock Utility Knife
  • UPC_NO
    091511600049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)