Motion
H-1

OLFA
H-1

OLFA 25mm H-1 Rubber Inset Utility Knife
MI ITEM #05055214
MFR #H-1
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
H-1

OLFA 25mm H-1 Rubber Inset Utility Knife
MI ITEM #05055214
MFR #H-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.68/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.35 lbs
  • Width
    3.63 in

Details

  • Additional Details
    Unparalleled Sharpness and Superior Edge Retention
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Carbon Steel
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Heavy-Duty Utility Knife
  • UPC_NO
    091511600117

Overview

Mfr description
H-1 5006 RUBBER INSET GRIP UTILITY KNIFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought