Motion
A1160B

OLFA
A1160B

OLFA 9mm A1160B Graphics Snap Blades, 10pk
Mi Item #05055215
MFR #A1160B
Price$9.66/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
A1160B

OLFA 9mm A1160B Graphics Snap Blades, 10pk
Mi Item #05055215
MFR #A1160B

Mfr description
A1160B 5007 SNAP-OFF GRAPHICS BLADE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.66/pk

Specifications

Dimensions

  • Length
    0.5 in
  • Weight
    0.05 lbs
  • Width
    2.5 in

Details

  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Stainless Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Graphics Snap Blade
  • UPC_NO
    091511600162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)