Motion
SKB-2/50B

OLFA
SKB-2/50B

OLFA SKB-2/50B Dual-Edge Safety Blades, 50pk
MI ITEM #05055220
MFR #SKB-2/50B
Price$39.50/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SKB-2/50B

OLFA SKB-2/50B Dual-Edge Safety Blades, 50pk
MI ITEM #05055220
MFR #SKB-2/50B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.50/pk

Specifications

Dimensions

  • Height
    6.38 in
  • Length
    1.13 in
  • Thickness
    0.6 mm

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • UPC_NO
    091511600254

Overview

Mfr description
SKB-2/50B 9614 TRAPEZOID BLADES - 50PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought