Motion
ABB-50B

OLFA
ABB-50B

OLFA 9mm ABB-50B Black Snap Blades, 50pk
Mi Item #05055221
MFR #ABB-50B
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
ABB-50B

OLFA 9mm ABB-50B Black Snap Blades, 50pk
Mi Item #05055221
MFR #ABB-50B

Mfr description
ABB-50B 9149 9MM ULTRASHARP SNAP-OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Dimensions

  • Length
    0.75 in
  • Thickness
    9 mm
  • Weight
    0.25 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Sharpness and Superior Edge Retention
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Carbon Steel
  • Number Of Blades
    50
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Black Snap Blade
  • UPC_NO
    091511600391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)