Motion
PL-1

OLFA
PL-1

Utility Knife or Razor Blade - Carbon Steel
Mi Item #05055222
MFR #PL-1
Price$33.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
PL-1

Utility Knife or Razor Blade - Carbon Steel
Mi Item #05055222
MFR #PL-1

Mfr description
PL-1 5021 MULTI-BLADE AUTO LOAD UTILITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.30/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.25 lbs
  • Width
    3.63 in

Details

  • Additional Details
    Tool-Free Blade Loading
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Carbon Steel
  • Number Of Blades
    6
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • UPC_NO
    091511600414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)