Motion
LSOL-10B

OLFA
LSOL-10B

OLFA 18mm L-SOL-10B Solid Blades, 10pk
MI ITEM #05055223
MFR #LSOL-10B
Price$13.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
LSOL-10B

OLFA 18mm L-SOL-10B Solid Blades, 10pk
MI ITEM #05055223
MFR #LSOL-10B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.18/pk

Specifications

Dimensions

  • Length
    0.63 in
  • Thickness
    18 mm
  • Weight
    0.2 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Sharpness and Superior Edge Retention
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Carbon Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Solid Silver Blade
  • UPC_NO
    091511600506

Overview

Mfr description
LSOL-10B 9009 18MM SOLID BLADE - 10/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought