1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
DC-3
OLFA DC-3 Pocket-Size Blade Disposal Can
Mi Item #
05055225
MFR #
DC-3
Price
$3.56
/each
Qty
Add to Cart
Previous Page
Home
OLFA DC-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
DC-3
OLFA DC-3 Pocket-Size Blade Disposal Can
Mi Item #
05055225
MFR #
DC-3
Mfr description
DC-3 1056984 BLADE DISPOSAL CAN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.56
/each
Add to Cart
Specifications
Dimensions
Height
2.63 in
Length
1 in
Weight
0.05 lbs
Width
2.63 in
Details
Harmonization Code
3923.90.0080
UPC_NO
091511600667
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items