Specifications
Dimensions
- Height6.25 in
- Length0.63 in
Details
- Finish CoatingNone
- MaterialCarbon Steel
- Number Of Blades5
- Single Or Double EdgedDouble
- UPC_NO091511700220
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)