Motion
71032
Jacket or Coat - PVC on Nylon Polyester Material, 4X-Large Size, Green Color, Zipper Front Closure
MI ITEM #05055240
MFR #71032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket or Coat - PVC on Nylon Polyester Material, 4X-Large Size, Green Color, Zipper Front Closure
MI ITEM #05055240
MFR #71032

Mfr description
71032-4X JACKET PVC CHEM RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    70 in
  • Length
    33 in
  • Size
    4X-Large

Details

  • Additional Details
    Cord Locks on Hood Strings
  • Approval Listing Regulations
    ASTM D 6413-99
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    PVC on Nylon Polyester
  • Number Of Pockets
    1
  • Pattern
    None
  • Product Line
    Chemtex
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)