Motion
1121-0336-P5
Soldering Tip - Conical, Tip Size: 1/32 in
MI ITEM #05055296
MFR #1121-0336-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Conical, Tip Size: 1/32 in
MI ITEM #05055296
MFR #1121-0336-P5

Mfr description
1121-0336-P5 SOLDER TIP CONICAL .031"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Diameter
    0.0313 in
  • Tip Size
    1/32 in

Details

  • For Use With
    IR-70 Irons, PS-80, PS-90, SP-2
  • Package Quantity
    5
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Conical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)