1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pace Worldwide Incorporated
1121-0533-P5
Soldering Tip - Chisel, Tip Size: 1/16 in
MI ITEM #
05055334
MFR #
1121-0533-P5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Welding Equipment
Soldering Tools
Solder Components and Accessories
Pace Worldwide Incorporated 1121-0533-P5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pace Worldwide Incorporated
1121-0533-P5
Soldering Tip - Chisel, Tip Size: 1/16 in
MI ITEM #
05055334
MFR #
1121-0533-P5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Tip Diameter
0.0625 in
Tip Size
1/16 in
Details
For Use With
IR-70 Irons, PS-80, PS-90, SP-2
Soldering Type
Soldering Iron
Tip Configuration
Chisel
Overview
Mfr description
1121-0533-P5 SOLDER TIP CHISEL 1/16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought