Motion
1124-0036-P1
Soldering Tip - Conical, Tip Size: 1/128 in
Mi Item #05055380
MFR #1124-0036-P1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Conical, Tip Size: 1/128 in
Mi Item #05055380
MFR #1124-0036-P1

Mfr description
1124-0036-P1 SOLDER TIP CONICAL .008"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Size
    1/128 in

Details

  • For Use With
    TD-100 Thermo-Drive Soldering Iron
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Conical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)