Motion
8007-0502
Air-Actuated Desoldering Station, Input Voltage: 120V, Operating Wattage: 90W, Temperature Accuracy: ±1.1°C
Mi Item #05055465
MFR #8007-0502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air-Actuated Desoldering Station, Input Voltage: 120V, Operating Wattage: 90W, Temperature Accuracy: ±1.1°C
Mi Item #05055465
MFR #8007-0502

Mfr description
8007-0502 ST65 DESOLDERING STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Input Voltage
    120 V
  • Max Operating Temperature
    482 °C
  • Min Operating Temperature
    37 °C
  • Operating Wattage
    90 W
  • Standards Met
    ANSI-J-STD
  • Temperature Accuracy
    ±1.1 °C
  • Type
    Air-Actuated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)