1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pace Worldwide Incorporated
8007-0506
Soldering Station, Input Voltage: 97-127V, Maximum Operating Temperature: +454°C, +482°C
MI ITEM #
05055469
MFR #
8007-0506
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pace Worldwide Incorporated 8007-0506
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pace Worldwide Incorporated
8007-0506
Soldering Station, Input Voltage: 97-127V, Maximum Operating Temperature: +454°C, +482°C
MI ITEM #
05055469
MFR #
8007-0506
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Input Voltage
97-127 V
Max Operating Temperature
+454 °C, +482 °C
Min Operating Temperature
+205 °C, +3 °C
Soldering Iron Used
TD-100
Temperature Accuracy
±1.1 °C
Overview
Mfr description
8007-0506 ST75 DESOLDERING STATION
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought