1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pace Worldwide Incorporated
8889-0205-P1
Fume Extractor, Input Voltage: 115V ac, Includes: Pre Filter, General Purpose Combo Filter & Power Cord
MI ITEM #
05055482
MFR #
8889-0205-P1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pace Worldwide Incorporated 8889-0205-P1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pace Worldwide Incorporated
8889-0205-P1
Fume Extractor, Input Voltage: 115V ac, Includes: Pre Filter, General Purpose Combo Filter & Power Cord
MI ITEM #
05055482
MFR #
8889-0205-P1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8889-0205 ARM-EVAC 200 110V 60HZ FUME
Specifications
Input Voltage
115 V ac
Includes
Pre Filter, General Purpose Combo Filter & Power Cord
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data