Motion
1413700
Spiral Flute Tap - 107 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #12 – 24 Thread Size, UNC
MI ITEM #05055524
MFR #1413700
List Price$34.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 107 Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, #12 – 24 Thread Size, UNC
MI ITEM #05055524
MFR #1413700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.83/each for your price

Overview

Mfr description
1413700 TAP BOTTOM H3 12-24

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    50 °
  • Extended Neck
    Extended Neck
  • Tapping Depth
    15/16 in
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Series
    107
  • Shank Diameter
    0.22 in
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    #12 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought