Motion
880-8MPT-35
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 880 mm Pitch Length, 35 mm Width, 110 Teeth, Polymer Material
MI ITEM #05055645
MFR #880-8MPT-35
Your Price$90.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 880 mm Pitch Length, 35 mm Width, 110 Teeth, Polymer Material
MI ITEM #05055645
MFR #880-8MPT-35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$90.31/each(List $126.43)

Overview

Mfr description
880-8MPT-35 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    8MPT
  • Pitch
    8 mm
  • Overall Length
    880 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    880 mm
  • Manufacturer Upc Number
    785201947612
  • UPC_NO
    785201947612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text