Motion
CP721
T021963 Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 50 ft-lbs Torque, 11000 rpm Max Speed
MI ITEM #05055669
MFR #CP721
List Price$538.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T021963 Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 50 ft-lbs Torque, 11000 rpm Max Speed
MI ITEM #05055669
MFR #CP721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$538.13/each for your price

Overview

Mfr description
CP721 3/8 IMPACT WRENCH
  • The metal motor housing with rocking dog impact mechanism guarantees smooth operation and a high durability
  • A compact tool allowing easy access in tight applications
  • A comfortable tool with built-in power regulator and ergonomic handle

Specifications

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Maximum Speed
    11000 rpm
  • Air Consumption
    10.0 cfm
  • Air Pressure
    90 psi
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Ratcheting
    Ratcheting
  • Handle Type
    Pistol
  • Handle Style
    Pistol
  • Overall Length
    5.8 in
  • Number Of Pieces
    1
  • Tool Weight
    2.6 lb
  • Manufacturer Upc Number
    15451219635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text