Motion
0093979
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #05055952
MFR #0093979
Price$38.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M10 x 1.5 Thread Size, Metric Coarse, Right Hand Direction
Mi Item #05055952
MFR #0093979

Mfr description
5975320 TAP M10X1.5 PLUG 4FL D6 HSS E500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.41/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Shank Diameter
    10.00 mm
  • Tapping Depth
    34 mm
  • Thread Length  
    18 mm
  • Thread Size
    M10 x 1.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E500
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)