Motion
0094044
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #05055954
MFR #0094044
List Price$42.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M12 x 1.75 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #05055954
MFR #0094044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.82/each for your price

Overview

Mfr description
5975296 TAP M12X1.75 BTM 4FL D6 HSS E500

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M12 x 1.75
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    22 mm
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    89 mm
  • Shank Diameter
    9 mm
  • Series
    E500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text