Motion
0094105
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M16 x 2 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #05055955
MFR #0094105
List Price$78.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M16 x 2 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #05055955
MFR #0094105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.54/each for your price

Overview

Mfr description
5975344 TAP M16X2 PLUG 4FL D6 HSS E500

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M16 x 2
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    24 mm
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    102 mm
  • Shank Diameter
    12.5 mm
  • Series
    E500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text