Motion
0094297
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M20 x 2.5 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #05055956
MFR #0094297
List Price$141.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M20 x 2.5 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #05055956
MFR #0094297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.81/each for your price

Overview

Mfr description
5975614 TAP M20X2.5 BTM 4FL D7 HSS E500

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M20 x 2.5
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    29 mm
  • Coolant Delivery
    External
  • Thread Standard
    Metric Coarse
  • Overall Length
    112 mm
  • Shank Diameter
    14 mm
  • Series
    E500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text